Eat-In

5ft. Washing Machine Discharge Hose


product price: $33.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Convenient hook neck
  • Replaces worn out drain hose
  • Use for all automatic washing machines with .75" or 1" drain outlets
  • Specially formed hooked end
  • 5' length
  • Carded
  • Length: 1.4
  • Width: 14.1
  • Height: 12
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.