Shop All Plumbing Specialty Tools
Eat-In
53266 28 in. Long Curb Key
Mfr # EA136101
Zoro # G104107688
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eat-In
- MFR # EA136101
- Zoro # G104107688
- UPC # 654204698039
- Country of Origin China
- Category Plumbing Specialty Tools
Description
Features
- Curb Key.
- Size - 28 in, Long.
- Use To Open & Close Meter & Underground Stop & Waste Valves.
- Dimension - 8 x 9.75 x 2.17 in.
- Item Weight - 2.17 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 1-1/4" Pipe Size (22UL07)
- ZORO SELECT 1-1/4" Female NPT Malleable Iron Cap Class 300 (1LBZ9)
- APOLLO Valve BV, 3/4in. NPT, BRZ -27-64 (70-144-E2)
- POWERS 1/2" Valve Repair Kit 12"L, 420 Series (420 451)
- JONES STEPHENS Water Meter Key, 3/4" x 36" (M25736)
- ISOCOVER C Rings, 3/4In, 304 Stainless Steel, PK1000 (CR)
- KISSLER Wrench, Angle Seats, 6in. L, Black Steel (08-0401)
- ZORO SELECT T-Shaped Water Key, 1/4 in, 9/32 in, 5/16 in, 11/32 in Sizes, 3-5/32 in Overall Lg, Steel, Chrome (151-015)
- ZORO SELECT Water Meter Key, Box, 12 In L, Bronze (151-064)
- RIDGID LOCK, LATCH CS6X VERSA (66243)
- RIDGID Wrench (2002)
- Eat-In Plumbing Specialty Tools