Shop All Toilet Repair Parts
Eat-In
53066 0.75 & 1 in. Brass Anti-Siphon Repair Kit
Mfr # EA136100
Zoro # G704074106
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eat-In
- MFR # EA136100
- Zoro # G704074106
- UPC # 654204698022
- Country of Origin China
- Category Toilet Repair Parts
Description
Features
- Anti-Siphon Repair Kit.
- Material - Brass.
- Size - 0.75 & 1 in.
- Includes 0.75 in. Float, 0.75 in. Float Washer, 1 in. Float, 1 in. Float Washer & 2 Packing Washers, Gray Gasket, Two 1 in. Gasket, Two 0.75 in. Gasket, 1 in. Union Washer, 0.75 in. Union Washer, 1 in. Seat Washer & 0.75 in. Seat Washer.
- Dimension - 2 x 3 x 5.75 in.
- Item Weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Pressure Reducing Valve, 2 In, Threaded (115-2 TH)
- BESSEY Pipe Clamp, 4-1/2 in, 310 lb (SG24-PC)
- ZORO SELECT 3/4" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNE7)
- COLDER Coupler, Push In, Acetal, White (APCD13004SH)
- EZ-FLO EASTMAN Toilet Close Bolt, PK10 (40018GR)
- OATEY Flange Closet W/O Cap Abs 3In (43508)
- ZURN Toilet Gasket, Neoprene, Black (Z1200-NEOSEAL-GSKT-4)
- KOHLER Hinge Base Cover (1109092-33)
- MJSI Hydro Clean Water - Saving Toilet Fill Valve with Cleaning Tube (HC660)
- ZURN Toilet Spud, 1-1/4 In, Brass/EPDM Rubber (P6001-HN-RB)
- DANCO Tank To Bowl Repair American (10572)
- Eat-In Toilet Repair Parts