Shop All Brass Pipe Fittings
Eat-In
50043 0.75 in. Female Hose Thread Brass Swivel
Mfr # EA570173
Zoro # G503882087
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eat-In
- MFR # EA570173
- Zoro # G503882087
- UPC # 723902309971
- Country of Origin China
- Category Brass Pipe Fittings
Description
Features
- 0.75 in. Female Hose Thread x Female Nominal Pipe Thread
- Brass Swivel
- Garden Hose Thread & Pipe Thread Connections
- Constructed Of High Quality Materials.
- Dimension - 1.25 x 1.25 x 1.25 in.
- Item Weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Globe Valve, Class 200, 1 In. (570 1)
- WATTS Hydrant Key, HY1 Wall Hydrants (HY-1)
- PROLINE SERIES Gate Valve, Compact, Ips 3/4" PK10 (100-404NL)
- JONES STEPHENS Polished Brass PVD Quarter Turn Angle Stop 1/2" FIP x 3/8" OD (S4202PB)
- PARKER 90 Street Elbow, Brass, 1/2 x 3/8 in (1202P-8-6)
- ANDERSON METALS Plug Cored Hex Head Mpt 3/8 (756121-06)
- ZORO SELECT Hex Bushing, Brass, 3/4 x 1/4 in, BSPT (ZUSA-PF-10266)
- PARKER Nipple, Brass, 1/4 in Pipe Size, MNPT (215PNL-4-35)
- ANDERSON METALS Cap Brass Barstock 1/4 (756108-04)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 1/8" Pipe Size (VS2202PA-2-2)
- VELVAC Brass Pipe Fitting, 1/8" Pipe Size (016067)
- Eat-In Fittings