Shop All Rulers and Straight Edges
Eat-In
4 in. Dia. Structo-Cast Measuring Wheel
Mfr # EA81295
Zoro # G704150350
$43.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eat-In
- MFR # EA81295
- Zoro # G704150350
- UPC # 654204331790
- Country of Origin China
- Category Rulers and Straight Edges
Description
Measuring wheels are used for indoor and outdoor construction projects whenever long range measurements are required such as road construction, estimating parking lots and driveway installations and resurfacing, pouring concrete, measuring buildings and lot lines. Interior applications include gyms, commercial hallways and residential room measurement. Users include surveyors, civil engineers, landscape architects, paving crews, insurance representatives and others.
Features- 5 digit, easy-read magnified counter accurately measures up to 9,999 feet, 11 in.
- 3 piece telescoping aluminum handle extends from 17 in. to 42 in. - fits into a tool box or briefcase
- Durable, rubber tire - 1-Foot Circ. 4 in. diameter
- Ergonomic non-slip grip
- Dimension - 3.75 x 4 x 18.25 in.
- Item weight - 0.74 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO 2 Screwdriver bits P2 7" for drywall gun magazine PK (631582000)
- CENTURY DRILL & TOOL 3/4" 118 Deg. Jobber Length Drill Bit (44348)
- STURTEVANT RICHMONT Pre-Set Torque Wrench, 7-1/16in (810401)
- WESTWARD 1 in Drive, 2-7/16" 12 pt SAE Socket, 12 Points (45J232)
- EAT-IN 36 in. Aluminum Yardstick (EA730667)
- WESTCOTT Protractor, Plastic, Lined3-1/2in, Trnsprnt (3751)
- SWANSON TOOL 36" Yardstick (Yellow) (AE141)
- BETTER OFFICE PRODUCTS Triangular 12in Drafting/Architect Metal Ruler, Triple Side Color Coded, Imperial Scale Measurements (00341)
- VICTOR TECHNOLOGY Ruler, Inch, Gloss, Stainless Steel, 18-1/4 (EZ18SBL)
- STAEDTLER, INC C/O SP RICHARDS Staedtler® Plastic Engineers Triangular Scales, 12", White (9871934BK)
- STARRETT Steel Rule, Spring Tempered, 24 In, 4R Grad (C604R-24)
- Eat-In Measuring and Layout Tools