Shop All Circular Saw Blades
Eat-In
35222952090 StarlockPlus E-Cut Saw Blade
Mfr # EA613106
Zoro # G403914406
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eat-In
- MFR # EA613106
- Zoro # G403914406
- UPC # 654204842517
- Country of Origin China
- Category Circular Saw Blades
Description
Features
- Material: Bi-Metal
- Product Type: E-Cut Saw Blade Set
- Number in Package: 3 pk
- Application: Sheet Metal and Hard Woods
- Compatibility: Universal
- Set includes: E-Cut Long-Life saw blades 1 1-3/8" W & 1 2-9/16" W and E-Cut Universal saw blade 1 1-3/4"W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Notched Trowel, 2-Sided, 11 in Length, 4 1/2 in Width, Square, 1/16 in Notch Width, Steel (13A631)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- SUPERCUT 105-inch x 0.75-inch x 0.032 x 14 TPI Carbon Tool Steel Blade (450309)
- PROTO 1/2 in Drive Flex Impact Socket 9/16 in Size 6 pt Deep Depth, Black Oxide (J75276P)
- MORSE Metal Devil NXT Circular Saw Blade, 7-1/4 in dia x 0.063 in Thk, 5/8 in Arbor, Hardened Steel Blade, (CSM72548NSC)
- DEWALT 12" Construction Miter Saw Blades (DW3128P5)
- EVOLUTION 7" Aluminum Cutting Blade, 20mm Arbor (180BLADEAL)
- DEWALT Circular Saw Blades, 12 in, 100 Teeth (DWA112100)
- DIABLO 12", 80-Teeth Circular Saw Blade (D1280CF)
- UNITED ABRASIVES/SAIT Saw BladeT116x332x1SteelworkerPK10 (24013)
- FREUD Combination Blade, 14 (LU84M014)
- Eat-In Circular Saw Blades