Shop All Ratcheting Wrenches
Eat-In
11.75 in. Q Stick Combination Drive Fixed Head Ratchet
Mfr # EA1071350
Zoro # G904040987
$64.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eat-In
- MFR # EA1071350
- Zoro # G904040987
- UPC # 727272754546
- Country of Origin China
- Category Ratcheting Wrenches
Description
Features
- Low Profile to Access Restricted Areas
- Heads are each offset 15 degree to allow easy access in constricted workspaces.
- Size: 11.5"
- Dimension: 0.7" H x 0.7" W x 12" L
- Weight: 0.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T150X)
- WHEELER-REX 8" L 1" Cap. Iron Straight Iron Pipe Wrench, 8" (4508)
- WESTWARD End Cutting Nippers, 7" (1UKN3)
- JET Band Saw, 5" x 5-3/4" or 2" x 6" Rectangle, 5" Round, 5 in Square, 115/230V AC V, 0.5 hp HP (414458)
- APEX TOOL GROUP 13Mm Ratcheting Open End Wrench (85513)
- KD TOOLS Univ Spline Flex Ratchet Wrench, 14mm (86114)
- WILLIAMS Williams Ratchet Box Wrench, 6 pt., 1/2 x 9/6" (RB-1618)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 7/16 in. (80039)
- BETA 3/8” drive reversible ratchet 72 teeth (009100882)
- WILLIAMS Williams Combo Ratchet Wrench, 3/4", Hi-Polish (1224NRC)
- ASTRO PNEUMATIC Interchangeable Ratcheting Crimping Set, 220 Piece (AST9478)
- Eat-In Ratcheting Wrenches & Sets