Shop All Tool Storage Accessories
Eat-In
0.25 in. SAE PEG Socket Holder, Red
Mfr # EA2613375
Zoro # G509839481
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eat-In
- MFR # EA2613375
- Zoro # G509839481
- UPC # 753678466806
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | 0.25 in. SAE PEG Socket Holder, Red |
Color | Red |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stht33281L Rule Tape 1 In X 25 Ft Leverlock Mag (STHT33281)
- WILLIAMS 1/2" Drive, 19/32" SAE Socket, 12 Points (ST-1219)
- OSG Pipe Tap, 1/8"-27, Taper, 3 Flutes, NPTF (1205400208)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 3/8x3/8x1-1/2x6 (C81882)
- EAT-IN Socket Organizer Neon Blue (EA1099147)
- EAT-IN Quad Expandable Magnetic Tray, Green (EA2613578)
- EAT-IN 14 Hole Socket Organizer Neon Blue (EA1099148)
- VULCAN Rail Socket Clip 3/8In Dr 17In (MT6579262)
- WEATHER GUARD Sprinter Van Window Screen, Rear Door (88041)
- WILLIAMS Williams Socket Clip, 3/8" D (RC-37)
- MECHANICS TIME SAVER 1/4 in. Drive Magnetic Solar Orange Socket Holder 4-14mm (724)
- Eat-In Tool Storage Accessories