Shop All Cable Supports
Easylife Tech
Cable Management Kit 10 Ft White 0.78 x 1.98 x 30 inch - Extra Wide
Mfr # 71577-0.76 KIT
Zoro # G210089724
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material PVC
- Length 36"
- For Use On Wires and cords
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Easylife Tech
- MFR # 71577-0.76 KIT
- Zoro # G210089724
- UPC # 843741100123
- Country of Origin Spain
- Category Cable Supports
Dimensions
Length | 36" |
Height | 1" |
Dimensions | 0.78 x 1.98 x 30 inch |
Width | 4" |
Details
Item | Cable Raceway |
Color | White |
Material | PVC |
For Use On | Wires and cords |
Includes | 5 Universal Junction Pieces |
Description
Easylife Tech Cable Management Kits are created to organize and conceal messy cables and wires anywhere in the home or office. The wires are run along inside the hollowed out frame with a division, which allows you to run power and signal separately. The kits include 4 30 in raceways and 5 universal connector joints, so they can be configured to any room design. The strips come in white and can be painted for a more custom look. Does not include adhesive. Internal dimensions: 1.98 x 0.78 inch
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Push Switch Buttn 3 Term (61213)
- BURNDY Insulated Multitap Connector, 1.52 In. L (1PL2/02)
- PANDUIT Fork Terminal, expanded vinyl insulation, 12, PV10-14FX-L, PK 50 (PV10-14FX-L)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB1APANL2)
- EASYLIFE TECH Cable Management Kit 10 Ft Brown 0.98 x 0.63 x 30 inch (71660A-0.76 KIT)
- NVENT CADDY J-Hook, Cat HP, Pre-Galvanized, 4in Diameter, 60lb Static Load (CAT64HP)
- NVENT CADDY J-Hook with Hammer-On Flange Clip, Swivel, 4in Diameter, 60lb (CAT64HP24)
- WINNIE INDUSTRIES 5in. Cast Aluminum Distribution Ring, 50PK (WDR500)
- GARDNER BENDER 1/2 in. W Steel Insulated Wire Staple , 15PK (MSI-1525TD)
- REIKU System Support, For 10mm Tubing, PK10 (PAHOB-10)
- PANDUIT Cable Tie, Mount, .62" W, 1/4 Screw, PK100 (TM3S25-C)
- Easylife Tech Cable Supports