Shop All Cable Supports
Easylife Tech
Cable Management Kit 10 Ft Brown 0.98 x 0.63 x 30 inch
Mfr # 71660A-0.76 KIT
Zoro # G110089725
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material PVC
- Height 1"
- Length 36"
- For Use On Wires and cords
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easylife Tech
- MFR # 71660A-0.76 KIT
- Zoro # G110089725
- UPC # 843741100116
- Country of Origin Spain
- Category Cable Supports
Dimensions
Height | 1" |
Length | 36" |
Width | 4" |
Dimensions | 0.98 x 0.63 x 30 inch |
Details
Item | Cable Raceway |
Color | Brown |
Material | PVC |
For Use On | Wires and cords |
Includes | 5 Universal Junction Pieces |
Description
Easylife Tech Cable Management Kits are created to organize and conceal messy cables and wires anywhere in the home or office. The wires are run along inside the hollowed out frame, which is then attached to a clean surface using the self-adhesive that is included on the strip. The kits include 4 30 in raceways and 5 universal connector joints, so they can be configured to any room design. The strips come in white or brown to match the most common decor; however they may also be painted for a more custom look. Internal dimensions: 0.98 x 0.63 inch
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Relay, SPST, 30A, 12VDC (5ZMU3)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 8A, 250V AC, 80A at 250V AC, 5 PK (S500-8-R)
- SEACHOICE Cool Seal® Butt Splice22-18, Red, 25 Pack (63501)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- EASYLIFE TECH Cable Management Kit 10 Ft White 0.78 x 1.98 x 30 inch - Extra Wide (71577-0.76 KIT)
- NVENT CADDY J-Hook, 2 in. 1/8 Thru 1/4 in. (CAT32HP24SM)
- GARDNER BENDER 1/2 in. W Steel Insulated Wire Staple , 15PK (MSI-1525TD)
- WIREMOLD Box Rnd Fixt Nm Ivy (NM4)
- EATON B-LINE J-Hook, 1/2In Flange, 2In Max Cap (BCH32-C2)
- WINNIE INDUSTRIES 2in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK (WBR4T200SS)
- NVENT CADDY MC/AC Cable Support Bracket, 10-3 to 8-3 Cable, 7 Cable Cap (MCS101)
- Easylife Tech Cable Supports