Shop All Extension Cords
Easylife Tech
50 ft Extension Cord with Power Shell Weatherproof Safety Seal
Mfr # 2997
Zoro # G410089722
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 14
- Voltage 125V
- Color Orange/Black
- NEMA Receptacle Configuration NEMA 5-15R
- NEMA Plug Configuration NEMA 5-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Easylife Tech
- MFR # 2997
- Zoro # G410089722
- UPC # 843741100093
- Country of Origin Italy
- Category Extension Cords
Dimensions
Cord Length | 50 ft |
Details
Gauge/Conductor | 14 |
Voltage | 125V |
Color | Orange/Black |
NEMA Receptacle Configuration | NEMA 5-15R |
NEMA Plug Configuration | NEMA 5-15P |
Watts | 1875W (Max Power) |
Item | Extension Cord |
Description
Outdoor / Indoor 50 ft heavy duty extension cord with built-in weatherproof Power Shell to effectively shield your power connections against external hazardous elements such as splashing water, snow, mud, rain, and direct hose water. The Power Shell is made of ABS, a high quality material considered superior for its hardness, toughness and electrical insulation properties.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, SPDT (RIB2421C)
- SCHNEIDER ELECTRIC Time Delay Relay, 12V AC, 6 Pins (RE17RMJU)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 35A, 600V AC, Non-Indicating (FLSR035)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Yellow (9001Y22)
- EASYLIFE TECH 25 ft Extension Cord with Power Shell Weatherproof Safety Seal (2996)
- CORDSAFE Electrical Extension Cord Protective Safety Cover Water-Resistant Indoor Outdoor Green (2359)
- CONNTEK Cord 12Ft I-Plug Lighted (24162-144)
- WOODS Woods 3834934 Indoor 15 ft. White Extension Cord with Switch; 8 in. (3834934)
- POWER FIRST Lighted Extension Cord, 12 AWG, 50 ft, 3 Conductors, SJTW, 125V AC, NEMA 5-15, Yellow/Black Stripe (3EB10)
- GOGREEN GoGreen Power, 14/3 100' 3-Outlet Heavy Duty Extension Cord, GG-15100, Lighted End (GG-15100)
- VALTERRA RV 30A EXTENSION CORD W/O LED LIGHT 25FT - BULK (A10-3025E)
- Easylife Tech Extension Cords & Power Strips