Shop All Power Strips
This Product is Discontinued
Easylife Tech
4 Outlet 2 USB Port Pwr Strip 1200J Surge Protector 6FT Ext Cord, PK 3 (Discontinued)
Mfr # 0-2628-PK
Zoro # G1407827
This Product is Discontinued
Key Features
- Number of Outlets 4
- Color White
- Housing Material Plastic
- Length 3.31
- Width 7.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easylife Tech
- MFR # 0-2628-PK
- Zoro # G1407827
- Country of Origin China
- Category Power Strips
Dimensions
Length | 3.31 |
Width | 7.72 |
Height | 12.68 |
Details
Item | Power Strip |
Number of Outlets | 4 |
Color | White |
Housing Material | Plastic |
Features | 1200 Joules Surge Protection |
Description
Safeguard your electronics and mobile devices with the Easylife Tech 4 Grounded Outlet and 2 USB Port Power Strip. Equipped with 1200 joules of surge protection that will prevent any harm to your electronics and small appliances from sudden electric spikes and power outages. Includes a heavy-duty 6 ft cord. It will fit easily behind desks, sofas, tables, and other furniture. Easylife Tech 4 AC Outlet & 2 USB Port Power Strip is compact, lightweight, and stylish; a great product for your office, bedroom, or while traveling
Specifications:15 Amp/125 V (50-60) HZ / 1875 W, USB outlets (2.4A, 5V), ETL Listed
Specifications:15 Amp/125 V (50-60) HZ / 1875 W, USB outlets (2.4A, 5V), ETL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.