Shop All Extension Cords
Easylife Tech
25 ft Extension Cord with Power Shell Weatherproof Safety Seal
Mfr # 2996
Zoro # G310089723
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 14
- Voltage 125V
- Color Orange/Black
- NEMA Receptacle Configuration NEMA 5-15R
- NEMA Plug Configuration NEMA 5-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Easylife Tech
- MFR # 2996
- Zoro # G310089723
- UPC # 843741100086
- Country of Origin Italy
- Category Extension Cords
Dimensions
Cord Length | 25 ft |
Details
Gauge/Conductor | 14 |
Voltage | 125V |
Color | Orange/Black |
NEMA Receptacle Configuration | NEMA 5-15R |
NEMA Plug Configuration | NEMA 5-15P |
Item | Extension Cord |
Watts | 1875W (Max Power) |
Description
Outdoor / Indoor 25 ft heavy duty extension cord with built-in weatherproof Power Shell to effectively shield your power connections against external hazardous elements such as splashing water, snow, mud, rain, and direct hose water. The Power Shell is made of ABS, a high quality material considered superior for its hardness, toughness and electrical insulation properties.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPE SOLAR Solar Charge Cntrllr, 60A, 150V DC, 24 V DC (GS-MPPT-ZENITH-60)
- PANDUIT 8 AWG Non-Insulated Tubular Ring Terminal 3/8" Stud PK200 (S8-38R-T)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1024)
- OMRON Slotted Block Mount, F/ 30mm Dia Sensor (Y92E-B30)
- EASYLIFE TECH 50 ft Extension Cord with Power Shell Weatherproof Safety Seal (2997)
- YELLOW JACKET Portable Plug-In Gfci (2762)
- MASTER ELECTRONICS Master Electrician 02356-05ME 16-3 Green Extension Cord - 40 ft. (765263)
- PRIME WIRE & CABLE EC502615 15 ft. 16 - 03 - 15 SJTW Black Outdoor Extension Cord (PR327403)
- POWER FIRST 50 ft. 12/3 Extension Cord SPT-3 (1FD62)
- SUPERIOR ELECTRIC Generator Extension Cord NEMA L5-30P 30 Amp 3 Pole SJTW NEMA L5-30R 10AWG/3, 40ft (RVA1555)
- AC WORKS 50ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord (L620PR-050E)
- Easylife Tech Extension Cords & Power Strips