Shop All Plug & Receptacle Parts
Easylife Tech
20 Amp 125V Grounded Repl Plug Heavy-Duty w/Rigid Grip UL Listed
Mfr # 0-1120
Zoro # G1408116
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.13
- Length 10
- Color Orange/Black
- Material Polycarbonate and Polypropylene
- Height 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easylife Tech
- MFR # 0-1120
- Zoro # G1408116
- UPC # 843741100376
- Country of Origin China
- Category Plug & Receptacle Parts
Dimensions
Length | 10 |
Height | 6 |
Width | 4.25 |
Details
Weight | 0.13 |
Color | Orange/Black |
Material | Polycarbonate and Polypropylene |
Description
Our Heavy-Duty Rigid Grip Plug is the ideal replacement for most household appliances or repair extension cords. Commercial Grade
Specs: Straight Blade, 20 Amp 125V / 1875W
Built with Rugged PC, Moisture, Chemical and Impact resistant.
Adjustable rear cord clamp for wire sizes from 12 to 16 STJ
Its unique design includes an easy way to hook or hang the connection at job site or installation.
ETL Listed.
Specs: Straight Blade, 20 Amp 125V / 1875W
Built with Rugged PC, Moisture, Chemical and Impact resistant.
Adjustable rear cord clamp for wire sizes from 12 to 16 STJ
Its unique design includes an easy way to hook or hang the connection at job site or installation.
ETL Listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Under Table Power Center(3 Power, 2 USB)- Black (PDC-SW-3P-2USB-UT)
- VAST Safety End Cap, 3-1/4"X1-5/8", Black, PK10 (V801NEOCPBK-10)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ13W)
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, Main Lug, 1 Phase (QO142L225PGC)
- EASYLIFE TECH 20 Amp 125V Grounded Repl Plug Heavy-Duty w/Rubber Grip UL Listed (0-1120-R)
- CONNTEK Conntek 60201, 15 to 20-Amp Straight Blade Connector with NEMA 5-15/20R Female End, 2 Pole-3 Wire (60201)
- RED DOT Code Keeper Universal In-Use (CKPM)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series A1, B1, Size 5 (6-45-2)
- ZORO SELECT Angle Adapter, 5-13/64" L, Aluminum (AP100)
- CROUSE HINDS 4P 3W 100A Amp 600V-AC Receptacle (AJ66)
- LABOR SAVING DEVICES RoyRods 36 ft. Signature Series Quick-Connect Wire Running Kit (81-700)
- Easylife Tech Plug & Receptacle Parts