Shop All Electrical Raceways
Easylife Tech
16 ft Wall Corner Raceway Roll
Mfr # 71503A-EL
Zoro # G810089728
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material PVC
- Length 3.25"
- Width 11.75"
- Height 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easylife Tech
- MFR # 71503A-EL
- Zoro # G810089728
- UPC # 843741100734
- Country of Origin Spain
- Category Electrical Raceways
Dimensions
Length | 3.25" |
Width | 11.75" |
Height | 12" |
Details
Item | Cable Raceway |
Color | White |
Material | PVC |
Receptacle Type | Wall Corner |
Description
Easylife Tech Wall Corner Raceway Roll is the perfect product to hide and organize those messy cables, wires, and cords around your home and office. With a simple installation, you will be able to conceal cables from your Speakers, Home entertainment, Mount TV System, Lamps, and more. This product includes 16 ft 192in of cord concealment in a roll, designed to be cut to whatever length is needed.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 1", Steel, Insulated (H10091)
- HUBBELL WIRING DEVICE-KELLEMS 1-Gang -Gang Vertical Weatherproofing Covers, 2.43 in W, 3.28 in H, 4.56 in L (HBL77CM74WO)
- ZORO SELECT Industrial Snap Action Switch, Hinge Roller, Lever Actuator, DPDT, 20A @ 240V AC Contact Rating (5JEH8)
- BURNDY Copper Cable to Post/Flat, 2 sol (K2C26)
- NVENT HOFFMAN Feed-Through Wireway, 1 ft., 4inWx4inH (F44W12)
- LEGRAND Internal Elbow, Ivory, Elbows (PN05F17V)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH5 Power Rated, White, 1 ft (6 PACK) (LDPH5WH6-A)
- LEGRAND Cover, Ivory, Steel, 2400 Series, Covers (V2400C)
- LEGRAND Single Receptacle Cover, Ivory (V3027AE)
- LEGRAND End Cap, Ivory, 40N2, Caps (40N2F20V)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS6610)
- Easylife Tech Electrical Raceways