Shop All Plug & Receptacle Parts
Easylife Tech
15 Amp 125V Grounded Repl Plug Heavy-Duty w/Rubber Grip UL Listed
Mfr # 0-1115-R
Zoro # G1408658
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10
- Features Rubber Grip
- Color Orange/Black
- Weight 0.13
- Width 4.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easylife Tech
- MFR # 0-1115-R
- Zoro # G1408658
- UPC # 843741100369
- Country of Origin China
- Category Plug & Receptacle Parts
Dimensions
Length | 10 |
Width | 4.25 |
Height | 6 |
Details
Features | Rubber Grip |
Color | Orange/Black |
Weight | 0.13 |
Material | Polycarbonate, Polypropylene, and Rubber |
Description
Our Heavy-Duty Rubber Plug is the ideal replacement for most household appliances or repair extension cords.
Specs: Straight Blade, 15 Amp 125V / 1875W
Built with Rugged PC + Rubber Grip for high impact resistance.
Adjustable rear cord clamp for wire sizes from 12 to 16 STJ
Its unique design includes an easy way to hook or hang the connection at job site or installation.
ETL Listed.
Specs: Straight Blade, 15 Amp 125V / 1875W
Built with Rugged PC + Rubber Grip for high impact resistance.
Adjustable rear cord clamp for wire sizes from 12 to 16 STJ
Its unique design includes an easy way to hook or hang the connection at job site or installation.
ETL Listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (XB5AD53)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 1, Screw On (SC181804NK)
- SIEMENS Circuit Breaker, 5SY6 Series 4A, 1 Pole, 230/400V AC, C Curve (5SY61047)
- HUBBELL Boot, Weatherproof, Blk (HBL6024)
- EASYLIFE TECH 20 Amp 125V Grounded Repl Plug Heavy-Duty w/Rubber Grip UL Listed (0-1120-R)
- EASYLIFE TECH 20 Amp 125V Grounded Repl Plug Heavy-Duty w/Rigid Grip UL Listed (0-1120)
- HUBBELL Single Pole Connector, Pin Kit (HBLPK)
- NOBLES/TENNANT CHARGER PLUG - 350AMP GRAY, 2/0 CONTACTS (1726)
- MARINCO Cs6375 Marinco 50A 125/250V Flanged Inlet (CS6375)
- HUBBELL WIRING DEVICE-KELLEMS Brass Insert (S5007)
- NSS CHARGER PLUG - 50A RED, HOUSING ONLY (2391901)
- Easylife Tech Plug & Receptacle Parts