Shop All Plug & Receptacle Parts
Easylife Tech
15 Amp 125V Grounded Repl Plug Heavy-Duty w/Rigid Grip UL Listed
Mfr # 0-1115
Zoro # G1408999
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.13
- Length 10
- Material Polycarbonate and Polypropylene
- Width 4.25
- Color Orange/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easylife Tech
- MFR # 0-1115
- Zoro # G1408999
- UPC # 843741100352
- Country of Origin China
- Category Plug & Receptacle Parts
Dimensions
Length | 10 |
Width | 4.25 |
Height | 6 |
Details
Weight | 0.13 |
Material | Polycarbonate and Polypropylene |
Color | Orange/Black |
Description
Our Heavy-Duty Rigid Grip Plug is the ideal replacement for most household appliances or repair extension cords.
Specs: Straight Blade, 15 Amp 125V / 1875W
Built with Rugged PC, moisture, chemicals and impact resistant.
Adjustable rear cord clamp for wire sizes from 12 to 16 STJ
Its unique design includes an easy way to hook or hang the connection at job site or installation.
ETL Listed.
Specs: Straight Blade, 15 Amp 125V / 1875W
Built with Rugged PC, moisture, chemicals and impact resistant.
Adjustable rear cord clamp for wire sizes from 12 to 16 STJ
Its unique design includes an easy way to hook or hang the connection at job site or installation.
ETL Listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-LOCK CABLEWRAP Strap, Reusable, Red, PK10, 1x14.5" (RLH-145-010-RD)
- MIDWEST FASTENER 1/8" x 3" Red Heat Shrink Tubing 10PK (73083)
- SQUARE D Miniature Circuit Breaker, EDB Series 40A, 2 Pole, 277/480V AC (EDB24040)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (CR306C002)
- EASYLIFE TECH 20 Amp 125V Grounded Repl Plug Heavy-Duty w/Rigid Grip UL Listed (0-1120)
- EASYLIFE TECH 20 Amp 125V Grounded Repl Plug Heavy-Duty w/Rubber Grip UL Listed (0-1120-R)
- REMKE Receptacle, D Key, Fem, 3 Pole, 1 1/4" NPT (203S0010P)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN430DF)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN460DF)
- HUBBELL Replacement Marine Interior (HBL303INT)
- LEVITON RECPT SURFACE MNT 50A (05378-R20-POO)
- Easylife Tech Plug & Receptacle Parts