Shop All Straight Blade Connectors
This Product is Discontinued
Easylife Tech
15 A 125 V Non-Grounded Connector Straight Blade Polarized, PK 40 (Discontinued)
Mfr # 0-2001-N-PK
Zoro # G1408728
This Product is Discontinued
Key Features
- Color Black
- Material Polycarbonate and Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Easylife Tech
- MFR # 0-2001-N-PK
- Zoro # G1408728
- Country of Origin China
- Category Straight Blade Connectors
Details
Color | Black |
Material | Polycarbonate and Polypropylene |
Item | NEMA Plug |
Description
Nema Connector ideal for Connector replacement on tools and extension cords. Easy to open and connect. Rugged design for medium and residential use.
15 Amp 125 Volts 1875 Watts Rewirable Cord Connector
Polarized, Non Grounding, Straight Blade
Dimensions: 2.13in H x 1.38in W x 1.18in D
Certifications: Intertek, ETL Listed
15 Amp 125 Volts 1875 Watts Rewirable Cord Connector
Polarized, Non Grounding, Straight Blade
Dimensions: 2.13in H x 1.38in W x 1.18in D
Certifications: Intertek, ETL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.