Shop All Straight Blade Plugs
This Product is Discontinued
Easylife Tech
15 A 125 V Grounded Repl Plug Straight Blade Polarized (black), PK 240 (Discontinued)
Mfr # 0-1101-N-CT
Zoro # G1407897
This Product is Discontinued
Key Features
- Color Black
- Material Polycarbonate and Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easylife Tech
- MFR # 0-1101-N-CT
- Zoro # G1407897
- Country of Origin China
- Category Straight Blade Plugs
Details
Item - Plugs and Receptacles | NEMA Plug |
Color | Black |
Material | Polycarbonate and Polypropylene |
Description
Nema Plug ideal for plug replacement on tools, appliances and extension cords. Easy to open and connect. Rugged design for medium and residential use.
5 Amp 125 Volts 1875 Watts Rewirable Grounded Replacement Plug
Polarized, Grounded, Straight Blade
Dimensions: 2.17in H x 1.42in W x 1.38in D
Intertek Certified, ETL Listed
5 Amp 125 Volts 1875 Watts Rewirable Grounded Replacement Plug
Polarized, Grounded, Straight Blade
Dimensions: 2.17in H x 1.42in W x 1.38in D
Intertek Certified, ETL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.