Shop All Tarp Accessories
Easyklip
Midi Clip-Blue, 220Lbs Capacity & Grabs Tarp, Netting, 1/4" Thick, PK4
Mfr # 4104
Zoro # G6048617
product price: $6.69
/pk 4, $1.67/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polymer
- For Use With Tarps, Banners
- Rope Application Tarps, Banners
- Bungee Thickness 1/4" tarp
- Load Capacity 220 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easyklip
- MFR # 4104
- Zoro # G6048617
- UPC # 855255002268
- Country of Origin Sweden
- Category Tarp Accessories
Details
Item | Tarp Clips |
Color | Blue |
Material | Polymer |
For Use With | Tarps, Banners |
Rope Application | Tarps, Banners |
Bungee Thickness | 1/4" tarp |
Load Capacity | 220 lbs |
Description
Midi Clip is designed for heavier duty applications where additional clamping strength is required. Often called tarp clips, tarp fasteners or tarp clamps, the entire line up of EasyKlip® products has been engineered to be durable, affordable, and easy to use. All it takes is one hand! The patented EasyKlip® wedge design is up to 5 times as strong as other tarp clips and it actually grips tighter the more it is pulled on! Competitor's tarp clips grip the material using constant static pressure, no matter how heavy or how much the load weighs or pulls. The Midi clip has been engineered to increase its clamping pressure or grip, as the load increases. This makes our tarp clips the strongest most reliable on the market. All EasyKlip® products are ideal for tarps used for Camping, Farming and Agriculture, Gardening and Horticulture as well as Marine and Automotive. Both EasyKlips® Midi and Mini Clips are also popular for use in Advertising and Trade Shows Banners, Retail Promo's, Limited Time Offers and Billboards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Blade-Mower, XHT, 17-1/2", 2-1/4 18" x3" x1" (A-B1TR3116)
- SAFE STEP ICE MELT ROCK SALT 50LB (806653)
- MTD 34 Mulch Kit (19B70051OEM)
- US HARDWARE Spud&Nut Standard Lp Gas (G-110C)
- EASYKLIP Midi Clip-White, 220Lbs Cap & Grabs Tarp, Netting, 1/4" Thick, PK4 (4102)
- EASYKLIP Midi Clip-Green, 220Lbs Cap & Grabs Tarp, Netting, 1/4" Thick, PK4 (4103)
- EASYKLIP Midi Clip-Black, 220Lbs Cap & Grabs Tarp, Netting, 1/4" Thick, PK4 (4101)
- EASYKLIP Bag Midi Clip-White, 220Lbs Capacity, Tarp, Netting, 1/4" Thick, PK25 (25102)
- EASYKLIP Bag Midi Clip-Black, 220Lbs Capacity, Tarp, Netting, 1/4" Thick, PK25 (25101)
- KOTAP Alliance Tarp Strap, Type: Tarp Straps, EPDM Rubber, hooks assembled, Size: 21in. Tarp Strap, Black (TRS21)
- APEX F3 FLAT CORNER FTNG 1"" (77289)
- Easyklip Tarp Accessories