Shop All Bungee Cords & Straps
Easyklip
16" Black Loop Bungee With Stainless Steel Hook, PK4
Mfr # BL416B
Zoro # G6048608
product price: $9.69
/pk 4, $2.42/ea
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easyklip
- MFR # BL416B
- Zoro # G6048608
- UPC # 855255002671
- Country of Origin Viet Nam
- Category Bungee Cords & Straps
Details
Item | Bungee Cords |
Color | Black |
Material | Stainless Steel |
Description
The 16-inch looped bungee cord with stainless steel hook is ideal to secure your EasyKlip® Mini or Midi to whatever it is grabbing. Thousands of uses and multiple applications. The stainless steel hook allows for a longer life when used outdoors. The longer length allows the cord to wrap around thicker anchor points like poles and tree limbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Manual High Lift Pallet Truck, TSHL27 278MANUAL HIL (272976)
- TANIS Strip Brush, 36 In L, Overall Trim 6 In (MB100836)
- THE BETTER BUNGEE Bungee Hook, Black, 4 in. L, 2 in. W, PK10 (BB1/4NHBK)
- JAMCO Bar and Pipe Truck, 2400 lb., 72 In.L (TP472R800GP)
- EASYKLIP 16" White Loop Bungee With Stainless Steel Hook, PK4 (BL416W)
- EASYKLIP 10" Gray Bungee Ball, PK4 (BB410G)
- EASYKLIP 8" Black Loop Bungee With Stainless Steel Hook, PK4 (BL408B)
- EASYKLIP 2 Black clips & 2 Black 6" Bungee, 4 Pcs (SKB801)
- AFTERMARKET 50 Mixed Heavy Duty Rubber Tarp Straps Tie Down Bungee Flatbed Truck Trailer (OTK20-0584)
- US CARGO CONTROL 5/16" x 18" Black Bungee Cords (bundle of 10) - 8mm (BC51618-10PK)
- THE PERFECT BUNGEE 18” Heavy Duty Poly Cord, Nylon Hooks, Blue, 4-Count (PC18BL4PK)
- Easyklip Bungee Cords & Straps