Shop All Bungee Cords & Straps
Easyklip
10" Gray Bungee Ball, PK4
Mfr # BB410G
Zoro # G6048632
product price: $3.25
/pk 4, $0.81/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easyklip
- MFR # BB410G
- Zoro # G6048632
- UPC # 855255002688
- Country of Origin Viet Nam
- Category Bungee Cords & Straps
Details
Material | Stainless Steel |
Item | Bungee Ball |
Color | Gray |
Description
The 10-inch looped bungee cord with ball end is ideal to secure your EasyKlip® Mini or Midi when wrapping around an anchor area and back to itself. Securing the cord around the ball for the attachment. Thousands of uses and multiple applications. Also great for outdoor applications. The ball is large enough to secure through a grommet of a tarp.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERN Hand Winch, Worm Gear, 2000 lb. (472)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 3 in W, Nylon, Yellow (EET4-903-20)
- HOLLAENDER Stair Railing, Steel, 5" H, 96" L (50251)
- ZORO SELECT 1000 lb. Capacity Steel and Rubber Benchtop Turntable 18" Dia. (26W567)
- EASYKLIP 2 Black clips & 2 Black 6" Bungee, 4 Pcs (SKB801)
- EASYKLIP 8" Black Loop Bungee With Stainless Steel Hook, PK4 (BL408B)
- EASYKLIP 16" White Loop Bungee With Stainless Steel Hook, PK4 (BL416W)
- EASYKLIP 16" Black Loop Bungee With Stainless Steel Hook, PK4 (BL416B)
- XPOSE SAFETY Molded Rubber Tie Down Straps 15 in , 25PK (TS-15-25)
- THE BETTER BUNGEE Polystrap, Blue, 12 in. L, N/A Diameter (BBS12GBL)
- THE PERFECT BUNGEE 30” Heavy Duty Poly Cinch Cord with Loop and Nylon Hook, Blue, 4-Count (PC30LEBL4PK)
- Easyklip Bungee Cords & Straps