Shop All Air Flow Capture Hoods
Easyhood
Airflow Capture Hood w/Meter, 12-1/4" Dia
Mfr # ABM-HOOD-200
Zoro # G300892692
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes ABM-200, Expansion Hood, Low Airflow Adapter, Padded Carrying Case
- Depth (In.) 25 in
- Ambient Temp. Range 0 Degrees to 140 Degrees F
- Height (In.) 17 3/4 in
- For Use With ABM-100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easyhood
- MFR # ABM-HOOD-200
- Zoro # G300892692
- UPC # 750377103100
- Country of Origin China
- Category Air Flow Capture Hoods
Dimensions
Depth (In.) | 25 in |
Height (In.) | 17 3/4 in |
Width (In.) | 25 in |
Dia. (In.) | 12 1/4 in |
Overall Height | 17 3/4 in |
Overall Length | 25 in |
Overall Width | 25 in |
Description
Airflow Capture Hood with Environmental Meter, Product Type Airflow Capture Hood with Environmental Meter, Overall Length 25 in, Maximum Airflow 1,200 cfm, Shape Hood, Overall Height 17 3/4 in, Overall Width 25 in, Standards ANSI AMCA 201-207, CE, FCC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD Electro-Pneumatic 4-20Ma 0-120Psi Current To Pressure Transducer (TTFI6000-406)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Ink Color, PK3 (B9902AP)
- FLUKE Digital Current Leakage Tester, LCD, CAT III 600 V, CAT IV 300 V Safety Rating (FLUKE-368 FC)
- SSI Digital Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (MG-200-A-9V-R)
- DONALDSON Inlet Hood, Plastic, H001378 (H001378)
- TSI ALNOR Air Flow Capture Hood, Digital, 2 x 2 Hood (EBT731)
- TSI ALNOR Air Flow Capture Hood, 42" H, 18" Base Dia (EBT731-STA)
- DONALDSON Inlet Hood, Plastic, H000472 (H000472)
- DONALDSON Inlet Hood, Plastic, H000469 (H000469)
- DONALDSON Inlet Hood, Plastic, H000471 (H000471)
- TESTO Air flow capture hood, 36" x 36", for Testo 420 (0554 4203)
- Easyhood Air Flow Capture Hoods