Shop All Landscape Edging
Easyflex
Plastic Brown Landscape Edging Kit
Mfr # 3210BRE-20-3
Zoro # G405314280
Sold in multiples of 3 for $68.37
$68.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Easyflex
- MFR # 3210BRE-20-3
- Zoro # G405314280
- UPC # 751315701990
- Country of Origin China
- Category Landscape Edging
Description
EasyFlex Scalloped No-Dig Landscape Edging gives your landscaping a charming decorative look with the scalloped edge and mulch brown wood grain texture. It is flexible enough to create tight circles around trees and the patented No-Dig L-shaped design eliminates damage from digging into tree and plant roots. Use No-Dig Edging with weed fabric for an extra layer of weed protection. The spiral spikes easily pierce through weed fabric and help secure the barrier. The 2.5 inch high edging is strong enough to retain bedding materials including pine needles lava stone river rock cedar plastic wood mulch and more. The scalloped decorative edge provides a lovely finish to any gardening or landscaping project. Designed for quick and easy installation no digging is required. Simply clear the area of debris and align the edging to the shape of the bed. Then use a mallet to pound the anchoring spikes (included) into the ground. Not every project is the same so No-Dig Edging is easy to cut to the length you need. We recommend cutting between scallops if possible.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA COCO LINER 30 in. TROUGH (88598)
- OREGON Magnum Gatorline SuperTwist Trimmer Line, .118" by 180', 1Lb Donut (20-021)
- OREGON Standard Bar, 3/8"Ptch Lo-Pro, .050"Gauge, A041 Bar Mnt, 16" (160SDEA041)
- ECHO Trimmer Blower Combo Kit, 2.5AhBatt/Charg (DCP-BVRVS1B)
- EASYFLEX LANDSCAPE EDGNG KIT BROWN (3602B-10-6)
- EASYFLEX 10 ft. L Plastic White Landscape Edging Kit (3600WT-10-6)
- EASYFLEX 10 in. L X 0.8 in. H Plastic Black Anchoring Spike (1940-10)
- EASYFLEX Plastic Black Landscape Edging Kit (3000-50-4)
- EASYFLEX 10 ft. L X 4.5 in. H Plastic Black Landscape Edging Kit (3600BK-10-6)
- EASYFLEX EasyFlex Heavy Duty No-Dig Edging Kit (3100-100C)
- SUNCAST 12 Bord Stone Edging (BSE10TG)
- Easyflex Landscaping Materials