Shop All Shoe Storage
Easy Track
Easy Track RS1600-TON 24 in. Shoe Shelf; Truffle - Pack of 3
Mfr # RS1600-TON
Zoro # G604063408
product price: $96.29
/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easy Track
- MFR # RS1600-TON
- Zoro # G604063408
- UPC # 18098104098
- Country of Origin China
- Category Shoe Storage
Description
We provide a wide range of products to satisfy all home and office decorating Furniture. We are dedicated to giving you the very best furniture for both home and office, with a focus on dependability, user satisfaction, and great quality. We provide high-quality modern furniture to be enjoyed for many years. Our aim is continual improvement and user satisfaction through effective implementation and quality of our products.
Features- Includes 3 angled shelves with fences
- Works well with any shoe size
- Easy to install
- Designed for easy access
- Finish: Truffle
- Material: Wood
- Number of Shelves: 3
- Dimension: 2.3" H x 14.3" W x 26.3" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 114 in W, 42 in D (184209643108DS)
- ORBIS Black Collapsible Bulk Container, Plastic, 27.9 cu ft Volume Capacity (GP4048-34)
- ULTRATECH Replacement Grate (420)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 48 in W, 5 1/2 in H (48X48 MODULAR POP PALLET)
- EASY TRACK 5/8 in. H X 24 in. W X 14 in. L Chrome Shoe Shelves (RS1600)
- HONEY-CAN-DO Over-the-Door Shoe Organizer, 12 Pair (SFT-01256)
- OCEANSTAR Oceanstar SR1309 Oceanstar 2 Tier Bamboo Shoe Rack (SR1309)
- BASICWISE Bamboo Storage Shoe Rack, Free Standing Shoe Organizer Storage Rack, 4 Tier (QI004330.4)
- BAXTON STUDIO Coolidge ModernOak Brown Finished Wood 5-Shelf Shoe Storage Cabinet (197-11926-ZORO)
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood Shoe Cabinet (193-11718-ZORO)
- HOMERIC Bamboo Shoe Rack - 3 Tier (HO29079)
- Easy Track Shoe Storage