Shop All Hanging Closet Organizers
Easy Track
Easy Track RS1436-T 35 in. Shelves; Truffle - Pack of 2
Mfr # RS1436-TON
Zoro # G104140722
product price: $79.49
/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easy Track
- MFR # RS1436-TON
- Zoro # G104140722
- Country of Origin China
- Category Hanging Closet Organizers
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, these stickers will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Perfectly color matched
- Pack of 2
- Color: Truffle
- Material: Wood
- Style: Contemporary- Modern
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Pallet Rack Encl, 2 Bay, 96inW, 42in BaseD (RE81042SD2)
- ZORO SELECT Single Rod Pegboard Hook, 6 In, PK10 (5TPG4)
- 80/20 Slide In T-Nut W/Spring M5 (13107)
- ORBIS Flipak Distribution Container, 15-3/16 x 10-7/8 x 9-11/16, Gray (FP06-GY)
- EASY TRACK Tower Closet, 58 in W, 72 in H, 3Shelf (RV1472)
- EASY TRACK 84 in. H X 96 in. W X 14 in. L Steel Deluxe Starter Closet Kit (RB1460)
- CEDARSAFE Closet Liner Plank, 334 in W, Cedar Wood (FL60/15N)
- DECORACION 150 in. Dynamic Closet System, White (DE3485954)
- RICKI'S RUGS Easy Track Sliding Wardrobe Rod (RI332921)
- HOME BASICS Single Rail Adjustable Rolling Garment and Wardrobe Organizing Rack, Black (GR10066)
- EASY TRACK CLOSET Easy Track Closet Easy Track Belt Rack RA1202-4 (RA1202-4)
- Easy Track Hanging Closet Organizers