Shop All Hanging Closet Organizers
Easy Track
Easy Track RS1423-TON 24 in. Closet Shelves; Truffle - Pack of 2
Mfr # RS1423-TON
Zoro # G404137231
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Easy Track
- MFR # RS1423-TON
- Zoro # G404137231
- UPC # 18098104036
- Country of Origin China
- Category Hanging Closet Organizers
Description
We provide a wide range of products to satisfy all home and office decorating Furniture. We are dedicated to giving you the very best furniture for both home and office, with a focus on dependability, user satisfaction, and great quality. We provide high-quality modern furniture to be enjoyed for many years. Our aim is continual improvement and user satisfaction through effective implementation and quality of our products.
Features- Includes shelf pins, screws and screw covers
- Easy to clean and maintain
- Truffle laminate finish
- Pack of 2
- Finish: Truffle
- Material: Wood
- Dimension: 1.75" H x 14.25" W x 24.75" L
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 26PC ZN Peg Hooks ASSTD (N182-003)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3618 GRAY)
- 80/20 S/S Econ T-Nut 1/4-20 Thread, 15 S (3686)
- HPC HPC:Desk / Drawer / Cabinet MK DeadBolt (XW2873-DB)
- EASY TRACK Tower Closet, 58 in W, 72 in H, 3Shelf (RV1472)
- EASY TRACK 84 in. H X 96 in. W X 14 in. L Steel Deluxe Starter Closet Kit (RB1460)
- BULBHEAD Ruby Space Triangles 12 pk (16252-8)
- CLOSETMAID Lg/Sm End Caps (7535500)
- WHITMOR Whitmor Mfg. Hanging Shoe Shelves 6044-112 (6044-112)
- BESTAR Pur 61W Closet Organizer in rustic brown (26870-000009)
- DECORACION 150 in. Dynamic Closet System, Black (DE3478786)
- Easy Track Hanging Closet Organizers