Shop All Hanging Closet Organizers
Easy Track
Easy Track RS1412ON 12 in. Shelf Tower Pack; White - Count 4
Mfr # RS1412ON
Zoro # G304137201
product price: $63.75
/ea
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easy Track
- MFR # RS1412ON
- Zoro # G304137201
- UPC # 18098104104
- Country of Origin China
- Category Hanging Closet Organizers
Description
We provide a wide range of products to satisfy all home and office decorating Furniture. We are dedicated to giving you the very best furniture for both home and office, with a focus on dependability, user satisfaction, and great quality. We provide high-quality modern furniture to be enjoyed for many years. Our aim is continual improvement and user satisfaction through effective implementation and quality of our products.
Features- Includes shelf pins, screws and screw covers
- Easy to clean and maintain
- White laminate finish
- Count 4
- Finish: White
- Material: Wood
- Number of Shelves: 4
- Dimension: 1.75" H x 14.2" W x 24.75" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL CONTROL Standard Industrial Pegboard Kit, Black/Blue (35-IWRK-400-BBU)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 18 in L, 11 in W, 6 in H, 0.5 cu ft Volume Capacity (SNT180GY)
- 80/20 Joining Plate 6 Hole 15 S (4366)
- VALLEY CRAFT Heavy Duty Steel Cabinet, 48x24x72", Smok (F89808A2)
- EASY TRACK 84 in. H X 96 in. W X 14 in. L Steel Deluxe Starter Closet Kit (RB1460)
- EASY TRACK Tower Closet, 58 in W, 72 in H, 3Shelf (RV1472)
- BESTAR Pur 86" Closet Organizer in rustic brown (26857-000009)
- CEDARSAFE Closet Liner Plank, 334 in W, Cedar Wood (FL60/15N)
- CLOSETMAID Closetmaid 281200 84 in. Heavy Duty Wall Standard Shelf Track; White (826081)
- LIDO DESIGNS Lido Designs LB-26-8150A Premium Steel Closet Shelf Hanging Bracket - White (576514)
- HOME BASICS Single Rail Adjustable Rolling Garment and Wardrobe Organizing Rack, Black (GR10066)
- Easy Track Hanging Closet Organizers