Shop All Hanging Closet Organizers
Easy Track
Easy Track RS1412 12 in. Shelves; White - Pack of 4
Mfr # RS1412ON
Zoro # G404140804
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Easy Track
- MFR # RS1412ON
- Zoro # G404140804
- Country of Origin China
- Category Hanging Closet Organizers
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, these stickers will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Set of four shelves
- Pack of 4
- Color: White
- Material: Wood
- Pack of: 4
- Style: Contemporary
- Size: 12in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Adj. Height Mobile Pallet Stand, 40x48, Solid Deck, Load Retainers (PDSE40-6PH2FLLR)
- PRO-LINE Upright Supports, 60Wx1-5/8Dx5 H, Gray, PR (UR60-A31)
- QUANTUM STORAGE SYSTEMS 45 lb Hang & Stack Storage Bin, Polypropylene, 5-1/2 in W, 5 in H, 18 in L, Blue (QUS238BL)
- RUBBERMAID COMMERCIAL Nesting Container, Gray, Polyethylene, 20 in L, 15 in W, 5 in H, 4.63 gal Volume Capacity (FG334900GRAY)
- EASY TRACK 84 in. H X 96 in. W X 14 in. L Steel Deluxe Starter Closet Kit (RB1460)
- EASY TRACK Tower Closet, 58 in W, 72 in H, 3Shelf (RV1472)
- CEDARSAFE Closet Liner Plank, 334 in W, Cedar Wood (FL60/15N)
- CLOSETMAID Rack 8-Tier Door/Wall Adj Wht (123300)
- WILLERT HOME PRODUCTS Willert Home Products 7521206 2 lbs Old Fashioned Moth Balls - Pack of 12 (7521206)
- WHITMOR SHELF HANG 10X10.5X52"" (6044-285)
- KNAPE & VOGT Knape & Vogt Kv1 Ano 12 12 In. Sliding Clothing Carrier (KV1 ANO 12)
- Easy Track Hanging Closet Organizers