Shop All Hanging Closet Organizers
Easy Track
Easy Track RB1460 4 x 8 ft. Deluxe Starter Kit; White
Mfr # RB1460ON.PK
Zoro # G004140624
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Easy Track
- MFR # RB1460ON.PK
- Zoro # G004140624
- Country of Origin China
- Category Hanging Closet Organizers
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, these stickers will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Sturdy furniture quality particle board construction with durable white laminate finish
- All components fully adjustable
- Color: White
- Size: 4x8ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Divider Box, Gray, Polyethylene, 10 3/4 in L, 8 1/4 in W, 2 1/2 in H (DC1025 Grey)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 8 1/4 in H (37678GREY)
- DURHAM MFG Large, 12 opening, compartment box for small parts storage (115-95)
- FAZTEK Drop-in T Nut, Type 10, PK15 (10FAC3801)
- EASY TRACK 84 in. H X 96 in. W X 14 in. L Steel Deluxe Starter Closet Kit (RB1460)
- EASY TRACK Tower Closet, 58 in W, 72 in H, 3Shelf (RV1472)
- CLOSETMAID Closetmaid Organizer Closet Kit 5-8Ft 1628 (5657077)
- CLOSETMAID Closetmaid 281200 84 in. Heavy Duty Wall Standard Shelf Track; White (826081)
- IDESIGN Hanger Scarf 8 Loop Chrome (06730)
- KNAPE & VOGT Knape & Vogt 244982 Closet Culture Pants Rack Kit; Champagne Nickel (244982)
- BESTAR Pur 86" Closet Organizer in rustic brown (26857-000009)
- Easy Track Hanging Closet Organizers