Shop All Hanging Closet Organizers
Easy Track
Easy Track OK1448 4 to 8 ft.Wide Closet Kit; White
Mfr # OK1448
Zoro # G204141087
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easy Track
- MFR # OK1448
- Zoro # G204141087
- Country of Origin China
- Category Hanging Closet Organizers
Description
Make the most of every inch of space with this easy-to-install closet organization system. Double and medium hanging space and adjustable shelves provide ample room for hanging clothes, shoes and folded items. Open space on top provides extra storage for items used less often.
Features- Unique rail system makes installation quick and easy
- Designed to fit spaces from 4-8 ft. wide
- Adjustable shelves and rods
- Engineered to support up to 1,200 pounds per 8-foot section
- Scratch and moisture-resistant surface
- Hardware and instructions are included
- Finish - White
- Dimensions - 84 H x 96 W x 14 D in.
- 48 in. Vertical panels (4)
- 24 in. Shelves (2)
- 35" Shelves (2)
- 35 in. Wardrobe rods (4)
- 24 in. Wardrobe rod (1)
- 48 in. EASY TRACKTM rails (2)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Crossover, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (30LX28)
- MESA SAFE CO Depository Safe, with Combination Dial 82 lb, 0.8 cu ft, Steel (MFL2014C)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, Gray (35-P-3296GY)
- 80/20 2 Hole Inside Gusset, For 25-2525 (25-4132)
- EASY TRACK 84 in. H X 96 in. W X 14 in. L Steel Deluxe Starter Closet Kit (RB1460)
- EASY TRACK Tower Closet, 58 in W, 72 in H, 3Shelf (RV1472)
- SEVILLE CLASSICS Closet Organizer System, Expandable, Sati (SHE05814B)
- KNAPE & VOGT Knape & Vogt 244980 16 x 23 in. Closet Culture Wire Shelf; Champagne Nickel (244980)
- DECORACION 150 in. Dynamic Closet System, White (DE3485954)
- CLOSETMAID Lg/Sm End Caps (7535500)
- DECORACION 150 in. Dynamic Closet System, Black (DE3478786)
- Easy Track Hanging Closet Organizers