Shop All Hanging Closet Organizers
Easy Track
Easy Track OK0348-T 3 to 5 ft.Wide Closet Kit; Truffle
Mfr # OK0348-T
Zoro # G604140802
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easy Track
- MFR # OK0348-T
- Zoro # G604140802
- Country of Origin China
- Category Hanging Closet Organizers
Description
Turn your bedroom or entryway closet into an organized, functional area. A combination of double and medium hanging and adjustable shelves provides a smart way to maximize storage - no matter how much or little space you have. Wall-mounted design keeps items off the floor and allows for easy cleaning underneath.
Features- Unique rail system makes installation quick and easy
- Designed to fit spaces from 3-5 ft. wide
- Adjustable shelves and rods
- Engineered to support up to 1,200 pounds per 8-foot section
- Durable, thermally fused laminate surface
- Hardware and instructions are included
- Finish - Truffle
- Dimensions - 84 H x 60 W x 14 D in.
- 48 in. Vertical panels (3)
- 24 in. Shelves (2)
- 35 in. Shelves (1)
- 35 in. Wardrobe rods (2)
- 24 in. Wardrobe rod (1)
- 32 in. EASY TRACKTM rails (2)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Shop Top, 72" W, 34" Height, 4000 lb., Straight (HWB7236E-ME)
- PORTAMATE Lumber Storage Rack (PBR-001)
- LITTLE GIANT Workbenches, 60" W, 36" Height, 4500 lb. (WST1-3060-36-PB)
- DURHAM MFG Compartment Drawer with 4 to 13 compartments, Steel (215-95-D571)
- EASY TRACK Tower Closet, 58 in W, 72 in H, 3Shelf (RV1472)
- EASY TRACK 84 in. H X 96 in. W X 14 in. L Steel Deluxe Starter Closet Kit (RB1460)
- KNAPE & VOGT Knape & Vogt 244983 Closet Culture Shoe Rack; Champagne Nickel (244983)
- EASY TRACK CLOSET Easy Track Closet Easy Track Hardware Pack RH1004 (RH1004)
- DECORACION Brisk Closet System, White (DE3490692)
- WILLERT HOME PRODUCTS Willert Home Products 7521206 2 lbs Old Fashioned Moth Balls - Pack of 12 (7521206)
- BESTAR Pur 86" Closet Organizer in rustic brown (26857-000009)
- Easy Track Hanging Closet Organizers