Shop All Hanging Closet Organizers
Easy Track
Easy Track OK0348 3 to 5 ft.Wide Closet Kit; White
Mfr # OK0348
Zoro # G204140806
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Easy Track
- MFR # OK0348
- Zoro # G204140806
- Country of Origin China
- Category Hanging Closet Organizers
Description
Turn your bedroom or entryway closet into an organized, functional area. A combination of double and medium hanging and adjustable shelves provides a smart way to maximize storage - no matter how much or little space you have. Wall-mounted design keeps items off the floor and allows for easy cleaning underneath.
Features- Unique rail system makes installation quick and easy
- Designed to fit spaces from 3-5 ft. wide
- Adjustable shelves and rods
- Engineered to support up to 1,200 pounds per 8-foot section
- Durable, thermally fused laminate surface
- Hardware and instructions are included
- Finish - White
- Dimensions - 84 H x 60 W x 14 D in.
- 48 in. Vertical panels (3)
- 24 in. Shelves (2)
- 35 in. Shelves (1)
- 35 in. Wardrobe rods (2)
- 24 in. Wardrobe rod (1)
- 32 in. EASY TRACKTM rails (2)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 15 3/4 in L, 12 in W, 5 in H (EF4120.GY1)
- LYON Wardrobe Locker, (1) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 18 in D, 66 in H (7GC50223SU)
- PEET Safe Dehumidifier (M10-6)
- BENCHPRO Upright (UP48GRAY)
- EASY TRACK 84 in. H X 96 in. W X 14 in. L Steel Deluxe Starter Closet Kit (RB1460)
- EASY TRACK Tower Closet, 58 in W, 72 in H, 3Shelf (RV1472)
- DECORACION 150 in. Dynamic Closet System, Black (DE3478786)
- LIDO DESIGNS Lido Designs LB-26-8150A Premium Steel Closet Shelf Hanging Bracket - White (576514)
- WHITMOR SHELF HANG 10X10.5X52"" (6044-285)
- CEDARSAFE Closet Liner Plank, 334 in W, Cedar Wood (FL60/15N)
- EASY TRACK CLOSET Easy Track Closet Easy Track Belt Rack RA1202-4 (RA1202-4)
- Easy Track Hanging Closet Organizers