Shop All Hanging Closet Organizers
Easy Track
Easy Track 5012443 Wood Laminate Closet Organizer Shelf; Gray
Mfr # 5012443
Zoro # G903924134
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easy Track
- MFR # 5012443
- Zoro # G903924134
- UPC # 18098140140
- Country of Origin China
- Category Hanging Closet Organizers
Description
Wood Laminate Closet Organizer Shelf
Features- 100% recycled/recovered wood fiber core
- Thermally fused laminate surface
- Includes screws, shelf pins, cleats, screw cap cover, & support brackets
- Weathered grey
- Use with 72 vertical panels or adjacent to starter kits (not included)
- 29-7/8 on each wall
- Use with 72" vertical panels or adjacent to starter kits (not included)
- 29-7/8" on each wall
- Hardware Included: Yes
- Material: Wood Laminate
- Color: Gray
- Assembly Required: Yes
- Dimension: 0.625" H x 14" W x 30" L
- Weight: 37 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Clip, Pk5 (6YE15)
- MORSE Drum Liftr and Pourer, 1500 lb. Load Cap. (185A-HD)
- LYON 14 ga. ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (DD1145)
- METRO Shelf Post Starter, 54"H, Chrome, 4PK (54P-4)
- EASY TRACK Tower Closet, 58 in W, 72 in H, 3Shelf (RV1472)
- EASY TRACK 84 in. H X 96 in. W X 14 in. L Steel Deluxe Starter Closet Kit (RB1460)
- HOME BASICS Single Rail Adjustable Rolling Garment and Wardrobe Organizing Rack, Black (GR10066)
- WILLERT HOME PRODUCTS Willert Home Products 7521206 2 lbs Old Fashioned Moth Balls - Pack of 12 (7521206)
- KNAPE & VOGT Knape & Vogt 244976 16 in. Closet Culture Shelf Bracket; Champagne Nickel (244976)
- KNAPE & VOGT Knape & Vogt 244975 6 ft. Closet Culture Kit; Champagne Nickel (244975)
- DECORACION Brisk Closet System, Black (DE2940111)
- Easy Track Hanging Closet Organizers