Easy Track Closet

Easy Track Closet Easy Track 4ft. To 8ft. Starter Kit RB1448


product price: $264.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Everything you need to get organized, the perfect start for your closet
  • Kit includes two 24" shelves RS1423 (2180-2103), one 24" wardrobe rod RR1024 (2180-2053), four 35" wardrobe rod RR1036 (2180-2079), two 48" easy track rail RE1048 (2180-1972), and four 48" vertical panels RV1447 (2180-2186)
  • Hardware Pack RH1004 (2180-2004) includes 16 shelf pins, 8 screws, and 8 covers
  • Drawer 4" RD2404 (2180-1915) or 8" RD2408 (2180-1923)
  • Deluxe drawer 4" RD2504 (2180-1931), RD2504-C(2180-1949), 8" RD2508 (2180-1956), or RD2508-C (2180-1964)
  • Shelves 35" RS1436 (2180-2129) or RS1436-C (2180-2137)
  • Corner shelves RS3003 (2180-2160) or RS3003-C (2180-2178)
  • Wire basket 8" 1308 (2180-1816) or 12" 1312 (2180-1824)
  • Shoe cubes RS1500 (2180-2145) or RS1500-C (2180-2152)
  • Length: 17
  • Width: 3.5
  • Height: 49
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.