Wide-Ruled Quality Filler Paper; 100 Per Pack
Mfr # EA840692
Zoro # G903895229
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easy-To-Organize
- MFR # EA840692
- Zoro # G903895229
- UPC # 753153315810
- Country of Origin China
- Category Copy & Printer Paper
Description
SP Richards prides being the catalyst to help offices perform better. The products are designed to help the work place to be more productive, including the latest technology, core office supplies, facilities products etc. Continuous innovation helps to make things easier and give a better work environment. Quality filler paper is great for all your home and office needs. Smooth white surface is well-suited to note-taking and compositions. Paper is ruled with 3/8" spacing and a red margin on both sides. It is 3-hole punched so you can easily store in standard three-ring binders and remove when necessary.
Features- Pack of 100
- Weight: 4.1875
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Strapping Tensioner, Manual, Steel (2CXR3)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT44)
- ZORO SELECT Flat Corrugated Boxes, 13" x 10" x 2", Kraft, 25/Bundle (55VG91)
- ZORO SELECT Mailer Envelope, White, 6-1/2 in. W, PK250 (36DY90)
- EASY-TO-ORGANIZE Astrobrights Colored Paper; 24lb; 11 x 17; Cosmic Orange; 500 Sheets-Ream (EA619767)
- EASY-TO-ORGANIZE Astrobrights Colored Paper; 24lb; 11 x 17; Solar Yellow; 500 Sheets-Ream (EA719568)
- EASY-TO-ORGANIZE College-Ruled Quality Filler Paper; 100 Per Pack (EA840693)
- EASY-TO-ORGANIZE Sulphite Graph Paper Roll - 34 in. x 200 ft.; 0.5 in. Ruling - White (EA128973)
- RITE IN THE RAIN Waterproof Laser Paper, 8-1/2" x 11", PK80 (HW8511M)
- EPSON Watercolor Radiant White Inkjet Paper, 13in x 19in, White, 20 Sheets/Pack (S041351)
- HAMMERMILL Recycled Paper, 8-1/2 x 14 In, Wht, PK500 (HAM86704)
- Easy-To-Organize Copy & Printer Paper