Easy-To-Organize

Kaleidoscope Laser-Inkjet Paper- 24 lb.- 8-.50in.x11in.- HyperLime


product price: $32.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ideal for desktop publishing designed for laser/inkjet printers and copiers. Attention getting color.
  • Sheet Size (format): Letter Size.
  • Sheet Quantity: 500.
  • Paper Color(s): Hyper Lime.
  • Machine Compatibility: Copiers Laser Printers.
  • Sheet Size (W x H): 8-1/2" x 11".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.