Shop All Dry Erase Boards
Easy-To-Organize
Infinity Magnetic Glass Calendar Board
Mfr # EA873822
Zoro # G703695470
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Easy-To-Organize
- MFR # EA873822
- Zoro # G703695470
- UPC # 753153443360
- Country of Origin China
- Category Dry Erase Boards
Description
Tempered glass, magnetic dry erase calendar is highly durable. It provides smooth writing and erases cleanly after every use without ghosting or staining. The frameless, single month design is a good fit for any office. Write down appointments or post notes using magnets. Simple and secure horizontal wall mounting. Occasional cleaning is recommended for best performance. Board Type: Magnetic Dry Erase Calendar
Board Width: 36"
Board Height: 24"
Surface Material: Glass.
Unit of Measure : Each
Board Width: 36"
Board Height: 24"
Surface Material: Glass.
Unit of Measure : Each
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX USA Max® No. 11 Mini Staples for HD-11FLK, 1/4" Leg, 3/8"Crown Flat Clinch, 1,000/Box (NO111M)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P03-A07)
- SHARPIE Sharpie® Pallet Markers, Black, 12/Case (MK404BK)
- BROTHER Wide Format Professional Label Printer, 69 Labels/min Print Speed, 5.9 x 8.7 x 6.7 (QL-1100C)
- EASY-TO-ORGANIZE Standard Whiteboard (EA835647)
- EASY-TO-ORGANIZE Magnetic Dry-Erase Board- Adjust. Clips- 14in.x11in.- Silver Frame (EA1189865)
- MOORECO 48"x48" Magnetic Porcelain Whiteboard, Gloss (E2H2PD-T1)
- GLOBAL INDUSTRIAL 36W x 24H Glass Calendar Whiteboard, Magnetic, White (695510)
- SPORTIME FLIP CHART BOARD SUBSTANCE ABUSE AND ADDICTION (36-6043)
- ACCO 36"x60" Melamine Dry Erase Board, Aluminum Frame (S535)
- MOORECO 48"x96" Magnetic Glass Whiteboard, Gloss, Dry Erase Height: 48 in (83846)
- Easy-To-Organize Dry Erase Boards