Shop All Poster & Presentation Boards
Easy-To-Organize
22 x 28 in. Economy Poster Board; White - Pack of 100
Mfr # EA1623592
Zoro # G703721001
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Easy-To-Organize
- MFR # EA1623592
- Zoro # G703721001
- UPC # 752516055158
- Country of Origin China
- Category Poster & Presentation Boards
Description
The Economy Poster Board is a large uncoated board with UPC labels on each sheet. Perfect for classroom displays, school campaigns and class projects. Recyclable.
Features- Economy Poster Board
- An amazing resource for students, teachers and office administrators
- Use as a display board, campaign poster board or class project base
- High-quality construction is built to last
- Economically priced to fit your budget
- Pack of 100
- 100 Sheets
- Color: White
- Size: 22" x 28"
- Country of Origin: United States
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Paper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pressboard Guides Flat Metal (A-Z), Manila, PK25 (50176)
- OXFORD Diploma Cover, 12-1/2"x10-1/2", Insert 12"x10", Vinyl, Navy (OXF44212)
- SAFCO Desktop Organizer, 11-3/4"DX8"H (3271BU)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 2", Fluorescent Green, 500/Roll (DL613J)
- GEOGRAPHICS Project Board, 36"x48", Tri-Fold, 6/CT, White PK (GEO26790)
- UCREATE Foam Board, White, 20" x 30", PK25 (P5540)
- MADISON MILL Madison Mill 432558 1.12 x 36 in. Oak Dowel - Pack Of 4 (112254)
- PACON Super Value Poster Board, White, 22" x 28", PK50 (0076510)
- FLIPSIDE PRODUCTS 36 x 48 1 Ply Black Project Board Bulk, PK24 (30067-24)
- PACON CORPORATION Pacon Corporation PAC54611 Peacock White 25Ct 6 Ply 22X28 Poster Board (PAC54611)
- PACON Pacon® 6-Ply Railroad Board, White, 22" x 28", PK25 (P54611)
- Easy-To-Organize Poster & Presentation Boards