Shop All Specialty Cleaners
Easy Paks
Neutralizer Conditioner/Odor Counteractant, .5oz Packet, PK180
Mfr # 990685
Zoro # G6078500
product price: $72.89
/pk 180, $0.40/ea
$72.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Odor Remover
- Size 05 oz
- Container Type Packet
- Fragrance Unscented
- For Use On Vinyl Composition Tile (VCT); Solid Vinyl Tile (SVT); Linoleum; Sheet Vinyl; Laminates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easy Paks
- MFR # 990685
- Zoro # G6078500
- UPC # 10807174528654
- Country of Origin Canada
- Category Specialty Cleaners
Dimensions
Size | 05 oz |
Details
Sub-Category | Odor Remover |
Item | Neutralizer Conditioner/Odor Counteractant |
Container Type | Packet |
Fragrance | Unscented |
For Use On | Vinyl Composition Tile (VCT); Solid Vinyl Tile (SVT); Linoleum; Sheet Vinyl; Laminates |
Package Type | Packet |
Cleaner Form | Powder |
Removes | Alkaline Residue |
Application | Burnishing Solution/Conditioner |
Form | Powder |
Weight | 6.371 lbs |
Color | White |
Features | 90 Packets per Tub |
Effective to Remove | Alkaline Residue |
Surface | Vinyl Composition Tile (VCT); Solid Vinyl Tile (SVT); Linoleum; Sheet Vinyl; Laminates |
Recommended Dilution | 1:384 (Easy Pak) |
Description
Easy Paks® Neutralizer Conditioner/Odor Counteractant, .5oz Packet, 90/Tub, 2 Tubs/Carton
- •Use to neutralize and remove white ice-melt residue from floors, rugs, and carpet. Can also be used to neutralize and remove salt-water spray from glass and windows.
- •Neutralizes alkaline residue after floor stripping and cleaning.
- •Eliminates dulling, discoloring and hazing for brighter finish on floors.
- •Conditions floors prior to finishing to ensure better sealing.
- •Neutralizes urine and other odors on surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/4 In. H (56747A)
- TOUGH GUY 18 in Sweep Face Broom Head, Medium, Brown (1A846)
- THE BRUSH MAN 24” Floor Squeegee, 1/4” Serrations, Non-Marking, 6PK (FS24SE-1/4)
- HLS COMMERCIAL 13 gal Oval Trash Can, Silver, Stainless Steel (HLS13STV)
- IRON OUT Outdoor Rust Stain Remover, 1 Gallon (LI04128N)
- M-1 M-1 House Wash Concentrate Gallon, 1 gal. (785G1M)
- PENOFIN 7.95 Lb Pro-Tech Step #2 - Wood Cleaner (FTECCGA)
- SAVOGRAN Dirtex 18 Oz. All-Purpose Cleaner (10761)
- SUPERCLEAN No Scent BBQ Grill Cleaner Foam 22 oz (101787)
- PROFESSIONAL PLASTICS Brillianize # 128, Kit For # 128 [Each] (CLEANERBRILL128KIT)
- BEST SANITIZERS Container, Plastic, White (SS20001)
- Easy Paks Specialty Cleaners