Shop All Floor Cleaners and Maintainers
Easy Paks
Neutral Cleaner, 0.5 oz Packet, 90/Tub
Mfr # 990653
Zoro # G6068865
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Form Powder
- Size 0.5 oz
- Color Orange
- Fragrance Pine Forest
- Container Type Packet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easy Paks
- MFR # 990653
- Zoro # G6068865
- UPC # 807174528664
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 0.5 oz |
Details
Item | Cleaners & Detergents |
Form | Powder |
Color | Orange |
Fragrance | Pine Forest |
Container Type | Packet |
Weight | 3.414 lbs |
Recommended Dilution | 0.308333333333333 |
Features | 90 Packets per Tub |
For Use On Surface Material | Vinyl Composition Tile (VCT); Solid Vinyl Tile (SVT); Linoleum; Sheet Vinyl; Laminates; Sealed/Finished Wood; Glass; Sealed Cement/Concrete; Ceramic Tile; Terra Cotta; Quarry Tile |
For Use On | Dust; Food Residue; Grease; Grime; Scuff Marks; Soil; Spills |
Removes | Dust; Food Residue; Grease; Grime; Scuff Marks; Soil; Spills |
Application | Floor Cleaner/Degreaser |
Description
Easy Paks® Neutral Cleaner, 0.5 oz Packet, 90/Tub
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 3/4 in Dia W Toilet Brush, 12 in L Handle, 2 in L Brush, White, Plastic, 14 in L Overall (280300)
- UNGER UNGER Gold 12" Brass Window Squeegee (GS300)
- ORGILL POLY ORGILL POLY 2X84-C Poly Film, 200 ft L, 8.3 ft W, 2 mil Thick, Clear (2X84-C)
- ATHEA LABORATORIES Liquid Drain Opener, 1 qt., Bottle (253)
- EASY PAKS Neutral Cleaner, .5oz Packet, PK180 (990653)
- EASY PAKS Heavy-Duty Cleaner/Degreaser, 1.5oz Packet, PK72 (990682)
- ZEP Floor Maintainer, Granular, 125 gal., Drum (79442)
- BISSELL 32OZ PetStain Formula (99K53)
- PROFESSIONAL EASY-OFF® Concentrated Neutral Cleaner, 1 gal bottle, PK2 (36241-89770)
- MURPHY Murphy Orange Scent Oil Soap Liquid 22 oz (MUR 01031)
- THEOCHEM LABORATORIES TOL 1 gal Bottle Rinse-No-More Floor Cleaner, 4PK (445)
- Easy Paks Floor Cleaners and Maintainers