Shop All Recycling Kits
Easy Pak
Universal Lamp, Recycling Box
Mfr # 330-115
Zoro # G0542381
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UN Approval No. 4G / Y 16.3 / S / 14, USA / +BR 9395
- For Use With 24 T12 or 36 T8 U-Bends, 60 400W HID, or 250 Compact Fluorescent Lamps (CFLs)
- Width 16 in
- Length 16 in
- Includes Container, Return Shipping, Recycling, and Certificate of Recycling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easy Pak
- MFR # 330-115
- Zoro # G0542381
- Country of Origin United States
- Category Recycling Kits
Dimensions
Width | 16 in |
Length | 16 in |
Depth | 26 in |
Details
Item | Universal Lamp,Recycling Box |
UN Approval No. | 4G / Y 16.3 / S / 14, USA / +BR 9395 |
For Use With | 24 T12 or 36 T8 U-Bends, 60 400W HID, or 250 Compact Fluorescent Lamps (CFLs) |
Includes | Container, Return Shipping, Recycling, and Certificate of Recycling |
Liner Type | 4.0 MIL Liner |
Description
Universal Lamp,Recycling Box, 16 in Length, 16 in Width, 26 in Depth, UN Approval No. 4G / Y 16.3 / S / 14, USA / +BR 9395, Liner Type 4.0 MIL Liner
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Incandescent A Shape A19, Replacement For Satco, 75A19/Fr/20M (75A19/FR/20M)
- GT LITE 10000L LED E26 Bulb (GT-CB-100A)
- HUBBELL OUTDOOR LIGHTING Motion Sensor Lens, 4" L x 4" W x 4" H (LENS-SENSOR WS FSP-L3)
- POWERZONE Penlight Set Led 2Pc 100Lumen (12245)
- EASY PAK Electronics Recycling Container (330-134)
- EASY PAK Ballast Recycling Container, 5 gal. (330-165)
- EASY PAK Mini Battery Recycling Container (330-141)
- EASY PAK Micro Battery Recycling Container (330-142)
- VEOLIA ES TECHNICAL SOLUTIONS 5 GAL BALLAST RECYCLING KIT (VE586074)
- RECYCLEPAK Ballast Recycling Kit, 18x10x12In (SUPPLY-193)
- EVERLIGHTS Battery Recycling Kit, 8-1/2 in. W (9000070)
- Easy Pak Recycling Kits