Shop All Recycling Kits
Easy Pak
Mini CFL Recycling Container
Mfr # 330-151
Zoro # G0542390
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UN Approval No. 1H2/Y6/S/16, U.S.A/M2074
- For Use With 18 Compact Fluorescent Lamps
- Includes Container, Return Shipping, Recycling, and Certificate of Recycling
- Volume Capacity 1 gal
- Liner Type 4.0 MIL Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easy Pak
- MFR # 330-151
- Zoro # G0542390
- Country of Origin United States
- Category Recycling Kits
Details
Item | Mini CFL Recycling Container |
UN Approval No. | 1H2/Y6/S/16, U.S.A/M2074 |
For Use With | 18 Compact Fluorescent Lamps |
Includes | Container, Return Shipping, Recycling, and Certificate of Recycling |
Volume Capacity | 1 gal |
Liner Type | 4.0 MIL Liner |
Description
Mini CFL Recycling Container, Volume Capacity 1 gal, UN Approval No. 1H2/Y6/S/16, U.S.A/M2074, Liner Type 4.0 MIL Liner
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for AMERICAN OPTICAL 50 (50 AMERICAN OPTICAL)
- ILC Replacement for GE General Electric G.E 97590 replacement light bulb lamp (97590 GE GENERAL ELECTRIC G.E)
- SATCO 2W CA11 LED Lamp - Satin Spun Clear Candelabra Base 2700K 120V Carded (S11304)
- ILC Replacement for Sylvania 6.6a 64342 Hlx-c 100-15 Pk30d replacement light bulb lamp, 2PK (6.6A 64342 HLX-C 100-15 PK30D SYLVANIA)
- EASY PAK Universal Lamp, Recycling Box (330-115)
- EASY PAK Mini Battery Recycling Container (330-141)
- EASY PAK Electronics Recycling Container (330-134)
- EASY PAK Ballast Recycling Container, 5 gal. (330-165)
- EASY PAK Micro Battery Recycling Container (330-142)
- RECYCLEPAK LED Lamp Recycling Box, 9"Lx6"Wx10"D (Supply-374)
- RECYCLEPAK Electronics Recycling Kit, 18"x12"x6" (SUPPLY-196)
- Easy Pak Recycling Kits