Shop All Recycling Kits
Easy Pak
Mini Battery Recycling Container
Mfr # 330-141
Zoro # G0542442
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Container, Return Shipping, Recycling, and Certificate of Recycling
- Volume Capacity 1 gal
- UN Approval No. 1H2 / Y 6 / S / 14, USA / M 2074
- For Use With 25 lb of Dry Cell Batteries
- Liner Type 4.0 MIL Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Easy Pak
- MFR # 330-141
- Zoro # G0542442
- Country of Origin United States
- Category Recycling Kits
Details
Item | Mini Battery Recycling Container |
Includes | Container, Return Shipping, Recycling, and Certificate of Recycling |
Volume Capacity | 1 gal |
UN Approval No. | 1H2 / Y 6 / S / 14, USA / M 2074 |
For Use With | 25 lb of Dry Cell Batteries |
Liner Type | 4.0 MIL Liner |
Description
Mini Battery Recycling Container, Volume Capacity 1 gal, UN Approval No. 1H2 / Y 6 / S / 14, USA / M 2074, Liner Type 4.0 MIL Liner
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 100a 250v replacement light bulb lamp (100A 250V PHILIPS)
- ELCO LIGHTING 3 LED Light Engine with Reflector Trim" (E310C0840W2)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Lpl-5-9-Tp (LPL-5-9-TP)
- SIGNIFY HID LED, 28 W, ED75, Medium Screw (E26) (28GC/LED/850/ND E26 BB 6/1)
- EASY PAK Universal Lamp, Recycling Box (330-115)
- EASY PAK Electronics Recycling Container (330-134)
- EASY PAK Micro Battery Recycling Container (330-142)
- TERRACYCLE REGULATED WASTE Disposable Gloves Box, L (CS45-L)
- TERRACYCLE REGULATED WASTE Jumbo Lamp, Recycling Box, 4 ft. (440-108-VS)
- VEOLIA ES TECHNICAL SOLUTIONS MEDIUM 4FT STRAIGHT LAMP RECYCLING KIT (VE586067)
- RECYCLEPAK Medium 4Ft Fluorescent Lamp Recycling Bx (SUPPLY-043-SWS)
- Easy Pak Recycling Kits