Shop All Recycling Kits
Easy Pak
Compact Flourescent Recycling Box
Mfr # 330-152
Zoro # G0542460
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 150 Small Compact Fluorescent Lamps (CFLs), 525 2-Pin, 265 4-Pin, or 125 Incandescents
- Depth 16 in
- Width 14 in
- Length 14 in
- UN Approval No. 4G / Y 11.7 / S / 14, USA / +BR 9394
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easy Pak
- MFR # 330-152
- Zoro # G0542460
- Country of Origin United States
- Category Recycling Kits
Dimensions
Depth | 16 in |
Width | 14 in |
Length | 14 in |
Details
Item | Compact Flourescent Recycling Box |
For Use With | 150 Small Compact Fluorescent Lamps (CFLs), 525 2-Pin, 265 4-Pin, or 125 Incandescents |
UN Approval No. | 4G / Y 11.7 / S / 14, USA / +BR 9394 |
Includes | Container, Return Shipping, Recycling, and Certificate of Recycling |
Liner Type | 4.0 MIL Liner |
Description
Compact Flourescent Recycling Box, 14 in Length, 14 in Width, 16 in Depth, UN Approval No. 4G / Y 11.7 / S / 14, USA / +BR 9394, Liner Type 4.0 MIL Liner
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Emergency Combo Light, Red or Green Switchable, High Output Battery, Square Lamp Heads (ECRG HO SQ)
- PROSKIT LED Desk Magnifier Lamp (MA-1013MA)
- SATCO Bulb, LED, 10W, 120V, A19, GU24, 27K (S9707)
- SIMPLE DESIGNS Metal 3-Light Tree Floor Lamp, Black Finish (LF2007-BLK)
- EASY PAK Universal Lamp, Recycling Box (330-115)
- EASY PAK Mini Battery Recycling Container (330-141)
- EASY PAK Electronics Recycling Container (330-134)
- EASY PAK Ballast Recycling Container, 5 gal. (330-165)
- EASY PAK Micro Battery Recycling Container (330-142)
- VEOLIA ES TECHNICAL SOLUTIONS 1 GAL BATTERY RECYCLING KIT (VE586075)
- EVERLIGHTS Lamp Recycling Kit, 21 in. Depth, 21 in. W (9000126)
- Easy Pak Recycling Kits