Shop All All Purpose Cleaners
Easy-Off
Stainless Steel Cleaner/Polish, 17 fl oz (0.5 quart) Can, 6 PK
Mfr # RAC76461CT
Zoro # G502501804
product price: $43.89
/pk 6, $7.32/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Can
- Size 17 fl oz (0.5 quart)
- Color Clear
- Primary Chemical Mineral Oil; Water; Isobutane; Isoparaffin; Propane; Sorbitan Sesquioctanoate; Sodium Benzoate
- Type Surface Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easy-Off
- MFR # RAC76461CT
- Zoro # G502501804
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 17 fl oz (0.5 quart) |
Details
Container Type | Can |
Color | Clear |
Item | Stainless Steel Cleaner/Polish |
Primary Chemical | Mineral Oil; Water; Isobutane; Isoparaffin; Propane; Sorbitan Sesquioctanoate; Sodium Benzoate |
Type | Surface Cleaner |
Features | Fingerprint Resistant; Non-abrasive; Odorless |
Cleaner Form | Aerosol |
Application | Stainless Steel; Chrome; Plastic |
Description
Professional Easy-Off Stainless Steel Cleaner/Polish is specially formulated for cleaning and polishing stainless steel by removing fingerprints, smears and soils. The odorless formula contains no abrasives and will not scratch surfaces. It is ideal for restaurants and foodservice areas. Use on stainless steel and brushed chrome.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAY NINE Cleaner and Disinfectant, 55 gal. Drum, citrus, Clear (26855)
- OPS OPS Green Multifold Paper Towels, 1 Ply, 250 Sheets, White, 32 PK (1260-01G)
- UNGER BrassChannels (GC150)
- ETTORE Master Brass Squeegee Channel 8 Inch 12 Pack, 12PK (1123)
- EASY-OFF Neutral Cleaner, 128 fl oz (4 quart) Neutral, 2 PK (RAC89770CT)
- GOO GONE Spray Gel, 12 oz (0.75 lb) Bottle, 6 PK (WMN2096CT)
- BEST SANITIZERS Acidic Cleaner, 5 gal. Pail, Unscented (BSI4002)
- ECOS PRO Cream Cleanser, Bottle, Lemon, 6 PK (PL9701/6)
- PINE-SOL Pine-Sol Lemon Fresh Scent Multi-Surface Cleaner Liquid 28 oz (40187)
- PURELL Gojo Natural Orange Citrus Scent Pumice Hand Cleaner 14 oz (0957-12)
- AJAX Ajax Bleach Scouring Clean 21 oz., PK24 (214278)
- Easy-Off All Purpose Cleaners