Shop All Degreasers
Easy-Off
Specialty Kitchen Degreaser, .5 Qt Spray, Clear, 6 PK
Mfr # RAC97024CT
Zoro # G102501563
product price: $39.75
/pk 6, $6.63/ea
$39.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size .5 Qt
- Cleaner Form Spray
- Fragrance Lemon
- Color Clear
- Application Multipurpose; Multi Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easy-Off
- MFR # RAC97024CT
- Zoro # G102501563
- Country of Origin United States
- Category Degreasers
Dimensions
Size | .5 Qt |
Details
Item | Specialty Kitchen Degreaser |
Cleaner Form | Spray |
Fragrance | Lemon |
Color | Clear |
Application | Multipurpose; Multi Surface |
Effective to Remove | Stain Remover; Grease Remover; Grime Remover |
Type | Degreaser |
Description
Specialty kitchen degreaser with a lemon scent features a powerful formula that blasts through your tough grease and grime in seconds to keep minimize your cleaning times. Advanced combination of stain-fighting ingredients penetrate through difficult stains to lift them away and leave surfaces bright and clean. Plus, its grooved handle and easy-to-use spray top help you accurately spray exactly where you want to prevent wasteful use. Kitchen degreaser is perfect for cleaning stoves, counters, backsplashes, oven doors, sinks and microwaves.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Smart Mop Starter Kit (SMFPR)
- BEHRENS 2 1/2 gal Round Bucket, 11 in Dia, Silver, Galvanized Steel (1210)
- VERTREL Cleaner/Degreaser, 8 Oz Aerosol Can, Liquid (VERTREL MCA)
- ZEP Foot Valve, For Zep Dispensing Systems (S64901)
- EASY-OFF Easy-Off Cleaner and Degreaser 32 oz Liquid (6233899624)
- EASY-OFF Cleaner/Degreaser, 1 Qt Spray, Clear, 6 PK (RAC99624CT)
- EASY-OFF Cleaner/Degreaser, 1 gal Jug, Liquid, 2 PK (36241-89771)
- KESS Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (KES PURPLEPWR)
- SIMPLE GREEN Cleaner and Degreaser, Crystal, Biodegradable, 24 oz (19024)
- EASY-OFF® Heavy Duty Cleaner/Degreaser, 32 oz Trigger Spray Bottle, Liquid, Clear, 6 PK (62338-99624)
- GOO GONE Goo Gone 2043 28 oz. Kitchen Degreaser (182320)
- Easy-Off Degreasers