Shop All Kitchen Cleaners
Easy-Off
Prof Oven/Grill Cleaner, 64oz. Clear, PK 6
Mfr # RAC80689CT
Zoro # G802502143
product price: $94.49
/pk 6, $15.75/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemicals For Use On Oven; Grill
- Cleaner Container Type Bottle
- Primary Chemical Lemon
- Cleaner Form Spray; Liquid
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easy-Off
- MFR # RAC80689CT
- Zoro # G802502143
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Size | 64 fl oz (2 quart) |
Details
Item - All Purpose Cleaners | Oven/Grill Cleaner |
Chemicals For Use On | Oven; Grill |
Cleaner Container Type | Bottle |
Primary Chemical | Lemon |
Cleaner Form | Spray; Liquid |
Color | Clear |
Description
This nonflammable, thick formula clings to vertical surfaces and quickly removes baked-on grease. Ready-to-use Oven and Grill Cleaner is effective on hot grills up to 170 degrees Fahrenheit - no need to shut down grill. Use on ovens, grills, griddles, broilers and vent hoods. Professional cleaner comes in a plastic bottle with a screw-top lid and easy-grip handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 44 GAL Trash Can Lid (FG264560BLA)
- ARTISANAT USA EZ-Mix Dispenser System (AR524606)
- ZEP Carpet Spotter, 1 gal., Jug, RTU, PK4 (184223)
- WEILER 24" Perma-Sweep Floor Brush Maroon Polypropylene Fill (42168)
- EASY-OFF Easy-Off Fresh Scent Heavy Duty Oven Cleaner 14.5 oz Spray (6233887979)
- EASY-OFF Fume Free Max Oven Cleaner, Foam, Lemon, 24 oz Aerosol Spray, PK6 (62338-74017)
- EASY-OFF Fume-Free Oven Cleaner, Lemon Scent, 14.5 oz Aerosol Spray (62338-87977)
- EASY-OFF Heavy Duty Oven Cleaner (RAC85261)
- EASY-OFF Oven and Grill Cleaner, Aerosol Can, 24 oz, Heavy Duty, Unscented, 6 Pack (62338-04250)
- EASY-OFF Easy Off Oven Grill Cleaner, No Color (RAC80689)
- PERFORMANCE PLUS Oven & Grill Cleaner 1 Gallon, 4PK (PP-28140)
- Easy-Off Kitchen Cleaners