Shop All All Purpose Cleaners
Easy-Off
Neutral Cleaner, 128 fl oz (4 quart) Neutral
Mfr # RAC89770
Zoro # G507456079
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 128 fl oz (4 quart)
- Fragrance Neutral
- Color Blue
- Ready to Use/Concentrated Concentrated
- Standards CPSC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easy-Off
- MFR # RAC89770
- Zoro # G507456079
- UPC # 36241897703
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 128 fl oz (4 quart) |
Details
Fragrance | Neutral |
Color | Blue |
Ready to Use/Concentrated | Concentrated |
Item | Neutral Cleaner |
Standards | CPSC |
Primary Chemical | Water; Sodium Citrate; Fragrance; Methylchloroisothiazolinone; Methylisothiazolinone; C9-11 Alcohols Ethoxylated; Polyoxyethylene - Polyoxypropylene Block Copolymer; FD&C Blue No.1 |
Application | Multipurpose |
Cleaner Form | Liquid |
Dilution Ratio | 1:64, 1:128 or 1:256 |
pH | 7 |
Features | Rinse-free; Non Alkaline; Phosphate-free; Ammonia-free |
Type | Surface Cleaner |
Description
Professionaluse concentrate makes up to 256 gallons to effectively clean all hard, nonporous surfaces DfE formula creates a lowfoaming, rinsefree cleaner that will not strip or react with the floor's surface Economical concentrate is designed for heavy, medium or lightduty applications Cleaner is perfect for floors, walls, glazed porcelain and more
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Fleece Dust Bags, 5 PK (49-90-1999)
- RECKITT BENCKISER LYSOL, MOLD AND MILDEW REMOVER WITH BLEACH, READY TO USE, 32 OZ SPRAY BOTTLE (78915EA)
- SCOTTS Scott Shop Towel, Crepe Paper, Blue (75130)
- COMMERCIAL ZONE PRODUCTS 50 gal Trash Can, Black (73760199)
- EASY-OFF Neutral Cleaner, 128 fl oz (4 quart) Neutral, 2 PK (RAC89770CT)
- GOO GONE Spray Gel, 12 oz (0.75 lb) Bottle, 6 PK (WMN2096CT)
- BEST SANITIZERS High-Foaming Alkaline Cleaner, 5 gal. Pail, Mild Sweet (BSI2502)
- LUNDMARK TSP No Scent Hard Surface Cleaner 4 lb Powder (3287P004-4)
- BIOREM-2000 Cleaner/Degreaser, 5 gal. Pail, Bland (8008-005)
- PERMATEX ITW Permatex 26832 CPC 32 oz Spray Nine Multi Purpose Germicidal Cleaner; Case of 12 (26832 CPC)
- EARTH FRIENDLY PRODUCTS ECOS PRO Parsley Scent All Purpose Cleaner Liquid 32 oz (PL9746/6)
- Easy-Off All Purpose Cleaners