Shop All Kitchen Cleaners
Easy-Off®
Heavy Duty Oven Cleaner, Fresh Scent, Foam, 14.5 oz Aerosol Spray
Mfr # 62338-87979
Zoro # G805736729
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemicals For Use On Carbon; Food Debris; Grease; Grime; Oil-Based Soil; Organic Matter; Smoke Film
- Cleaner Container Type Aerosol Spray
- Cleaner Container Size 14.5 oz
- Fragrance Fresh
- Primary Chemical Sodium Hydroxide; Diethylene Glycol Monobutyl Ether
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easy-Off®
- MFR # 62338-87979
- Zoro # G805736729
- UPC # 62338879796
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Cleaner Container Size | 14.5 oz |
Details
Item - All Purpose Cleaners | Cleaners & Detergents |
Chemicals For Use On | Carbon; Food Debris; Grease; Grime; Oil-Based Soil; Organic Matter; Smoke Film |
Cleaner Container Type | Aerosol Spray |
Fragrance | Fresh |
Primary Chemical | Sodium Hydroxide; Diethylene Glycol Monobutyl Ether |
Standards | Compliant with the VOC (Volatile Organic Compound) limits, including California |
Cleaner Form | Foam |
Container Type | Aerosol Spray |
Net Weight | 1.21 lb |
Cleaner Chemical Product Grouping | Sodium Hydroxide; Diethylene Glycol Monobutyl Ether |
For Use On | Ceramics; Enamel; Glass; Metal |
Description
Heavy-duty formula is specially formulated to penetrate tough baked-on grease and food spills. Great for occasional deep cleaning or everyday tough spot cleanings. Effectively cleans warm or cold ovens in as little as three minutes. Ideal for cleaning ovens/oven doors, barbecue grills, broilers/broiler pans, and stainless steel surfaces.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTA 0.88 in W Detail Brush, Orange, Polypropylene (42022EC24)
- RUBBERMAID COMMERCIAL Replacement Head for Hauser Plus Antimicrobial Overhead Duster, White (FGT19900WH00)
- PURELL Hand Sanitizer, Cartridge, Foam, 1200mL, PK4 (5151-04)
- GUARDAIR Filter, Cartridge Filter, Steel (N635)
- ALLPOINTS Locker, Thread (10Ml) (1431109)
- MERRYCHEF 750 ml Oven Cleaner (32Z4022)
- CLAIRE Grill & Oven Cleaner, 20oz, 12PK (CL826)
- SCOTCH-BRITE PROFESSIONAL Quick Clean Griddle Liquid, 1 qt Bottle, PK4 (701)
- NOBLE CHEMICAL Griddle Kleen 32 oz. Ready-to-Use Liquid Grill / Griddle Cleaner, 4PK (147GRIDDLKLN)
- DYMON Foaming Oven Cleaner, 20 oz., Citrus, PK12 (34420)
- PERFORMANCE PLUS Foaming Oven Grill Cleaner, AC 20oz., PK6 (P824)
- Easy-Off® Kitchen Cleaners